Beli lampu high bay led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NERO Electric General LED High Bay Lighatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight
- Lifetime: 20000 hours
- NERO Electric General LED High Bay Light Driveratribut:
- Type: Led Driver ( High Bay Light)
- Lifetime: 20000 hours
- GL General Lighting Industrial LED (Lampu Gantung)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage (V): 170-240
- CRI: >/= 80
- Lifetime: 25000
- Color: 6500K Cool Daylight
- UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock)atribut:
- Coating: Heavy Duty Polyurethane Coating-RAL5015/Sky Blue
- Operation: Manual
- Adjustable Height (m): 1.2-1.65
- Total/Inner Width (m): 2/1.9
- Curb Rail Height (m): 0.25 Towable by Forklift
- Flat Table Length (m): 2.8
- Slope (m): 8.2
- Slope Material: Steel Grating with Solid Wheels
- INTERLUC Lampu High Bay UFO OutdoorDeskripsi:1 High Bay UFOatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Shape: Round UFO
- Voltage (V): 165-260
- CKE Turbine Ventilator (Ventilasi Atap Putar)Deskripsi:Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
- CKE Turbine Ventilator (Ventilasi Atap Putar)atribut:
- Material: Aluminium
- Size (inch): 20
- Number of Blades: 32
- Air Volume (CMH): 824 - 3047
- Bearing: Double (6200 & 6202)
- Dimensions (WxLxH) (cm): 61x61x47
- Wind Speed (m/s): 3.2 - 16
- Philips SmartBright Highbay G3 (Lampu Plafon)atribut:
- Cable: Cable 0.3 m without plug
- Constant light output: No
- EU RoHS compliant: No
- Light source engine type: LED
- CE mark: CE mark
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Glow-wire test: Temperature 650 °C, duration 5 s
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source replaceable: No
- Luminaire light beam spread: 100°
- Optical cover/lens type: Polycarbonate bowl/cover foggy
- Protection class IEC: Safety class I
- Service tag: Yes
- AJIPOWER Highbay LEDDeskripsi:NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.atribut:
- LED Chips: SMD 3030 (In Standard)
- Input Voltage (V): AC85-265
- Input Frequency (Hz): 50-60
- Beam Angle (°): 45/60/90/120
- CCT (K): 2700-6500
- CRI: >80
- IP Grade: IP65
- Life Time (hour): >50000
- Luminous Flux (lm/W): >130
- Material: Aluminium and Temepered Glass
- Power Factor : >0.98
- Working Humidity (RH): 10 to 90%
- Working Temperature (°C): -30 to +60
- Luxmenn Lampu LED HighbayDeskripsi:Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.atribut:
- Color: White
- Voltage (V): AC 85-265
- Color Temperature (Kelvin): 6000
- Beam Angle (°): 90
- Lifetime (hour): ≥20000
- Material: Aluminium
- EcoLink Highbay LEDDeskripsi:Keunggulan:-Siap digunakan diluar ruangan dengan IP65-Bahan kuat dengan IKO6-Cocok untuk aplikasi highbay-Design estetis dengan teknologi anti glare-Memiliki SPD (Surge Protection Device) yang terintegrasi sebagai perlindungan terhadap lonjakan tegangan sampai dengan 2kMaterial:Die Cast Alumunium dengan kaca anti silauatribut:
- Lamp Life (hour): 30000
- CKE Turbine Air Ventilator (Ventilasi Atap Putar)Deskripsi:Keunggulan Produk : Material Alumunium Gulungan Motor 100% kawat tembaga Anti Karat Barang qualitas super Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan CKE merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara. Alasan Membeli Produk Kipas di PT Industrial Multi Fan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Philips GreenPerform Highbay G3 (Lampu Gantung)atribut:
- Light source color: 865 cool daylight
- Protection class IEC: Safety class I
- Glow-wire test: Temperature 650 °C, duration 5 s
- Flammability mark: For mounting on normally flammable surfaces
- Connection: Flying leads/wires
- Constant light output: No
- CE mark: CE mark
- Cable (m): Cable 3.0 without plug
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source engine type: LED
- Light source replaceable: No
- Number of products on MCB of 16 A type B: 11
- Optical cover/lens type: Polycarbonate bowl/cover
- Service tag: Yes
- Ecogreen LED UFO High Bay Subarashi SeriesDeskripsi:Subararashi Series is Premium model with high specficationWarranty 6yearatribut:
- Input Voltage (V): 120-277 (AC)
- Input Frequency (Hz): 50/60
- Power Factor: >0.95
- Chips Quantity: 560 pcs
- Color Rendering Index: > 70
- Color Temperature (K): 5700
- Diameter (mm): 300
- Electrical Protection(kV): 6 (Surge Protection)
- Height (mm): 138
- Hook Type: Heavy Duty J Hook
- Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
- LED Chip: Philips Lumileds SMD 2835
- Lens Cover: Clear Polycarbonate Lens Cover
- Life Time (hour): > 50.000
- Protection: IP65 Water Proof IK09 Corrosion Proof
- Reflector Angle (°): 90
- SNI License: Yes
- SNI Number: 070/LSP/Q1/08-VI/2023
- Working Temperature (°C): -40 to 50
- Ecogreen LED UFO High Bay Smart G6 SeriesDeskripsi:Smart G6 Series to support your lighting project with economical costWarranty 4yearatribut:
- Input Voltage (V): 120-277 (AC)
- Input Frequency (Hz): 50/60
- Power Factor: >0.95
- Chips Quantity: 196 pcs
- Color Rendering Index: > 70
- Color Temperature (K): 5700
- Diameter (mm): 255
- Electrical Protection(kV): 6 (Surge Protection)
- Height (mm): 135
- Hook Type: Heavy Duty J Hook
- Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
- LED Chip: Philips Lumileds SMD 2835
- Lens Cover: Clear Polycarbonate Lens Cover
- Life Time (hour): > 50.000
- Protection: IP65 Water Proof IK09 Corrosion Proof
- Reflector Angle (°): 90
- SNI License: Yes
- SNI Number: 070/LSP/Q1/08-VI/2023
- Working Temperature (°C): -40 to 50
- CKE Turbine Ventilator Stainless Steel (Ventilasi Atap Putar)Deskripsi:Turbin ventilator/ ventilasi atap/ kipas atap industri sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.atribut:
- Material: Stainless Steel 201
- Wind Speed (m/s): 3.2 ~ 16
- Aeroflo Turbin VentilatorDeskripsi:Turbin Ventilator AF-TV-1200-SS adalah solusi ventilasi tanpa listrik yang dirancang untuk membantu mengeluarkan udara panas, pengap, dan kotor dari dalam ruangan secara terus‑menerus. Dengan material Stainless Steel 201 dan sistem double ball bearing, produk ini cocok untuk penggunaan jangka panjang di lingkungan rumah maupun industri.atribut:
- Air Speed (m/s): 3.2 - 16
- Double Bearing: Yes
- Material: Stainless steel 201
Daftar Harga lampu high bay led Terbaru October 2026
| NERO Electric General LED High Bay Ligh | Rp779.900 |
| NERO Electric General LED High Bay Light Driver | Rp349.900 |
| GL General Lighting Industrial LED (Lampu Gantung) | Rp459.900 |
| UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock) | Rp229.999.900 |
| INTERLUC Lampu High Bay UFO Outdoor | Rp569.900 |
| CKE Turbine Ventilator (Ventilasi Atap Putar) | Rp449.900 |
| CKE Turbine Ventilator (Ventilasi Atap Putar) | Rp589.900 |
| Philips SmartBright Highbay G3 (Lampu Plafon) | Rp1.399.900 |
| AJIPOWER Highbay LED | Rp3.099.900 |
| Luxmenn Lampu LED Highbay | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/qqP102121962-2.jpg)
/qbP110459947-1.jpg)

/23P107554075-4.jpg)
/qoP111390960-1.jpg)
/gnP103852599-1.jpg)



/r8P111282980-1.jpg)
/fvP103852571-5.jpg)


/mjP112172811-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)